This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL12WH4824-459

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL12WH4824-459
Zoro # G806136528
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12WH4824-459
Zoro #
G806136528
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Height Range
Height Range: 28.5 - 46.25 Including Top
Top Thickness
1.10
Work Surface Width (In.)
24"
Work Surface Depth (In.)
1.1"
Length
48.00
Work Surface Height (In.)
48"

Details

Item
Lift It Electric Sit Stand Desk
Finish
White
Color
White
Material
Laminate wood, metal
Weight
87
Features
Adjustable height
Adjustable
Simple Up/Down Control with Digital Readout
Standards
BIFMA
Weight Capacity
Maximum Capacity 220 lbs.
Includes
Adjustable base, tabletop

Description

The Lift it Value Electric Sit Stand Desk is the perfect addition to any office or home workspace. With its sleek design and Effortless Touch Up/Down control, you can easily switch between sitting and standing positions to promote better posture and overall comfort. The desk features a White Top and White Base, adding a modern touch to any room. Its spacious 48"x24" surface provides plenty of room for your computer, notebook, and other work essentials. Upgrade your workspace with the Lift it Value Electric Sit Stand Desk, today! Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.