This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL12WH4824-8827

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL12WH4824-8827
Zoro # G406136539
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12WH4824-8827
Zoro #
G406136539
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Height Range
Height Range: 28.5 - 46.25 Including Top
Top Thickness
1.10
Work Surface Width (In.)
24"
Work Surface Depth (In.)
1.1"
Length
48.00
Work Surface Height (In.)
48"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Sarum Twill
Color
White
Material
Laminate wood, metal
Weight
87
Standards
BIFMA
Includes
Adjustable base, tabletop
Weight Capacity
Maximum Capacity 220 lbs.
Features
Adjustable height
Adjustable
Simple Up/Down Control with Digital Readout

Description

Introducing the Lift it Value Electric Sit Stand Desk, the perfect addition to any office or home workspace. This beautifully crafted desk features a spacious Sarum Twill Top and a sleek White Base, combining style and functionality. With effortless up and down control, you can easily adjust the desk to your desired height, promoting a healthier and more comfortable working experience. Whether you prefer sitting or standing, this desk provides the flexibility you need to stay productive throughout the day. Its sturdy construction ensures long-lasting durability, while its modern design adds a touch of elegance to any environment. Upgrade your workspace with the Lift it Value Electric Sit Stand Desk and experience the healthier you, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.