This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL22WH4824-6307

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH4824-6307
Zoro # G506136538
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH4824-6307
Zoro #
G506136538
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Work Surface Height (In.)
48"
Work Surface Width (In.)
24"
Top Thickness
1.10
Length
48.00

Details

Item
Lift It Electric Sit Stand Desk
Finish
Burnt Strand
Color
White
Material
Laminate wood, metal
Weight
98
Tabletop Finish
Burnt Strand
Weight Capacity
Maximum Capacity 260 lbs.
Standards
BIFMA
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Includes
Adjustable base, tabletop
Features
Adjustable height
Base Finish
White
Adjustable
4 Memory, 1 USB Controller with LED Display

Description

The Lift it, 48"x24" Value Electric Sit Stand Desk is the perfect addition to any Office or Home workspace. With its dual motor system, you can easily adjust the height of the desk to your preferred sitting or standing position. The 4 memory control with USB charging allows you to easily save your preferred height settings and conveniently charge your devices. The desk features a stylish Burnt Strand Top and a sturdy White Base, ensuring both durability and aesthetics. Upgrade your workspace with the Lift it, 48"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.