This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL22WH4824-8827

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH4824-8827
Zoro # G506136583
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH4824-8827
Zoro #
G506136583
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Work Surface Height (In.)
48"
Top Thickness
1.10
Work Surface Width (In.)
24"
Length
48.00

Details

Item
Lift It Electric Sit Stand Desk
Finish
Sarum Twill
Color
White
Material
Laminate wood, metal
Weight
98
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Weight Capacity
Maximum Capacity 260 lbs.
Features
Adjustable height
Includes
Adjustable base, tabletop
Adjustable
4 Memory, 1 USB Controller with LED Display
Base Finish
White
Tabletop Finish
Sarum Twill
Standards
BIFMA

Description

Introducing the Lift it Value Electric Sit Stand Desk, the perfect addition to your Office or Home workspace. This 48"x24" desk features a sleek Sarum Twill Top and a sturdy White Base, combining style with functionality. With its dual motor, you can easily adjust the height of the desk, allowing you to switch between sitting and standing positions effortlessly. The desk also comes with a 4 memory control with USB charging, making it convenient to set your preferred height settings. Enhance your productivity and promote a healthier lifestyle with the Lift it Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.