This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL22WH4824-WNB

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH4824-WNB
Zoro # G306136547
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH4824-WNB
Zoro #
G306136547
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Work Surface Width (In.)
24"
Work Surface Height (In.)
48"
Length
48.00
Top Thickness
1.10

Details

Item
Lift It Electric Sit Stand Desk
Finish
Walnut Block
Color
White
Material
Laminate wood, metal
Weight
98
Standards
BIFMA
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Adjustable
4 Memory, 1 USB Controller with LED Display
Includes
Adjustable base, tabletop
Features
Adjustable height
Weight Capacity
Maximum Capacity 260 lbs.

Description

Introducing the Lift it, 48"x24" Value Electric Sit Stand Desk for Office or Home. This versatile desk is designed to provide maximum comfort and flexibility for your workspace. The dual motor system allows you to effortlessly adjust the height of the desk, enabling you to switch between sitting and standing positions throughout the day. The 4 memory control with USB charging makes it easy to find and save your preferred height settings. The desk features a beautiful Walnut Block Top and a sleek White Base, adding a touch of elegance to any office or home decor. Upgrade your workspace with the Lift it Value Electric Sit Stand Desk and experience the benefits of improved productivity and enhanced well-being. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.