This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black VL12BLK6030-459

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black (Discontinued)

Mfr # VL12BLK6030-459
Zoro # G406136560
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12BLK6030-459
Zoro #
G406136560
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Work Surface Height (In.)
60"
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Width (In.)
30"
Length
60.00
Height Range
Height Range: 28.5 - 46.25 Including Top

Details

Item
Lift It Electric Sit Stand Desk
Finish
White
Color
Black
Material
Laminate wood, metal
Weight
108
Includes
Adjustable base, tabletop
Weight Capacity
Maximum Capacity 220 lbs.
Features
Adjustable height
Standards
BIFMA
Adjustable
Simple Up/Down Control with Digital Readout

Description

Introducing the Lift it, 60"x30" Value Electric Sit Stand Desk, for Office or Home. This desk provides Effortless Touch Up/Down control, allowing you to easily adjust the height to your preference. With its sleek White Top and Black Base, it adds a touch of elegance to any space. Designed for both office and home use, this desk offers the perfect solution for those seeking comfort and productivity. When you need to work for long hours, this desk can be adjusted with ease. It's time to elevate your work experience with the Lift it, 60"x30" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.