This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black VL12BLK6030-RW

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black (Discontinued)

Mfr # VL12BLK6030-RW
Zoro # G406136508
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12BLK6030-RW
Zoro #
G406136508
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Height Range
Height Range: 28.5 - 46.25 Including Top
Work Surface Height (In.)
60"
Length
60.00
Top Thickness
1.50
Work Surface Width (In.)
30"
Work Surface Depth (In.)
1.5"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Reclaimed Wood
Color
Black
Material
Laminate wood, metal
Weight
108
Weight Capacity
Maximum Capacity 220 lbs.
Standards
BIFMA
Features
Adjustable height
Adjustable
Simple Up/Down Control with Digital Readout
Includes
Adjustable base, tabletop

Description

The Lift it, 60"x30" Value Electric Sit Stand Desk is the perfect addition to any office or home. With its dual motor functionality, you can easily adjust the height of the desk to your preferred sitting or standing position. The up/down control allows you to easily adjust your height, whenever you want. The desk features a beautiful Real Reclaimed Wood top that adds a touch of individual rustic charm, while the Black base gives it a modern look. Upgrade your workspace with the Lift it, 60"x30" Value Electric Sit Stand Desk with Real Reclaimed Wood top for a truly personalized space. What is Solid Reclaimed Wood? Reclaimed Wood is wood that has been previously used for a building or structure and has been repurposed for a new use, such as desks or tables. Why should I buy a Reclaimed Wood Desk? If you are looking for a desk that has a unique natural color with unique texturing, purchasing a desk with our Reclaimed Wood Top will fit your needs. A Reclaimed Wood Desk is a functional statement piece that is also Environmentally Friendly. By purchasing a Real Reclaimed Wood Desk, you are helping to keep salvageable wood out of landfills as wood makes up roughly 30% of construction and demolition waste. How do I know I’m Purchasing Real Reclaimed Wood? Real Reclaimed Wood has natural woodgraining on all sides, edges, and throughout the entire piece. Real Reclaimed Wood woodgrain patterns are natural and inconsistent, adding to the beauty of each piece. One piece may have darker woodgraining, another may have lighter woodgraining leading down to darker – like an ombre. What color is Reclaimed Wood? The colors of our Reclaimed Wood tops vary from a honey walnut to a dark walnut on each top. Can I choose my own Reclaimed Wood Top? No. Our warehouse stocks thousands of Reclaimed Wood Tops and it would be impossible to search each one for a specific feature. Real Reclaimed Wood is unique and individual, just like you and your space. Each top is 1.5" thick and solid wood throughout. All of our products are certified for both Commercial and Residential use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.