This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver VL12BS6030-6307

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver (Discontinued)

Mfr # VL12BS6030-6307
Zoro # G906136510
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12BS6030-6307
Zoro #
G906136510
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
60.00
Height Range
Height Range: 28.5 - 46.25 Including Top
Work Surface Width (In.)
30"
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Height (In.)
60"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Burnt Strand
Color
Brushed Silver
Material
Laminate wood, metal
Weight
108
Includes
Adjustable base, tabletop
Standards
BIFMA
Adjustable
Simple Up/Down Control with Digital Readout
Weight Capacity
Maximum Capacity 220 lbs.
Features
Adjustable height

Description

The Lift it, 60"x30" Value Electric Sit Stand Desk is perfect for both Office and Home use. With its Effortless Touch Up/Down control mechanism, you can easily adjust the height to find the most comfortable position. The desk features a stylish Burnt Strand Top and a sturdy Silver Base, ensuring both durability and aesthetics. Experience the convenience and ergonomic benefits of this versatile desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing.Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.