This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver VL12BS6030-8827

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver (Discontinued)

Mfr # VL12BS6030-8827
Zoro # G906136527
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12BS6030-8827
Zoro #
G906136527
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Work Surface Width (In.)
30"
Length
60.00
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Height (In.)
60"
Height Range
Height Range: 28.5 - 46.25 Including Top

Details

Item
Lift It Electric Sit Stand Desk
Finish
Sarum Twill
Color
Brushed Silver
Material
Laminate wood, metal
Weight
108
Features
Adjustable height
Adjustable
Simple Up/Down Control with Digital Readout
Standards
BIFMA
Weight Capacity
Maximum Capacity 220 lbs.
Includes
Adjustable base, tabletop

Description

The Lift it, 60"x30" Value Electric Sit Stand Desk, for Office or Home is the perfect solution for those looking to improve their posture and overall health while working. With its Effortless Touch Up/Down control, you can easily adjust the desk to your desired height with just the push of a button. The desk features a sleek and modern design with a Sarum Twill Top and Silver Base, adding a touch of sophistication to any workspace. Whether you're working from home or in the office, this desk will provide you with the flexibility and comfort you need to stay productive throughout the day. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.