This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL12WH6030-6307

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL12WH6030-6307
Zoro # G506136521
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12WH6030-6307
Zoro #
G506136521
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
60.00
Height Range
Height Range: 28.5 - 46.25 Including Top
Work Surface Width (In.)
30"
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Height (In.)
60"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Burnt Strand
Color
White
Material
Laminate wood, metal
Weight
108
Weight Capacity
Maximum Capacity 220 lbs.
Features
Adjustable height
Includes
Adjustable base, tabletop
Standards
BIFMA
Adjustable
Simple Up/Down Control with Digital Readout

Description

Introducing the Lift it, 60"x30" Value Electric Sit Stand Desk for Office or Home. This ergonomic desk is designed to provide effortless up and down control, allowing you to easily adjust the height to your preference. The desk features a sleek Burnt Strand Top and White Base, adding a touch of modernity to any workspace. Whether you're working from home or in the office, this sit stand desk offers the perfect solution for a comfortable and productive work environment. Experience the convenience and versatility of the Lift it, 60"x30" Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.