This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL12WH6030-WNB

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL12WH6030-WNB
Zoro # G606136551
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12WH6030-WNB
Zoro #
G606136551
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Length
60.00
Height Range
Height Range: 28.5 - 46.25 Including Top
Work Surface Width (In.)
30"
Work Surface Height (In.)
60"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Walnut Block
Color
White
Material
Laminate wood, metal
Weight
108
Features
Adjustable height
Standards
BIFMA
Weight Capacity
Maximum Capacity 220 lbs.
Adjustable
Simple Up/Down Control with Digital Readout
Includes
Adjustable base, tabletop

Description

The Lift it, 60"x30" Value Electric Sit Stand Desk is a versatile and functional piece for any office or home. With Effortless Up/Down control, you can easily adjust the desk to your preferred height, allowing you to switch between sitting and standing positions throughout the day. The desk features a stylish Walnut Block Top that adds a touch of sophistication to any space. The White Base not only provides stability but also complements the overall design aesthetic. Boost your productivity and improve your posture with the Lift it Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.