This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL22WH6030-459

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH6030-459
Zoro # G506136545
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH6030-459
Zoro #
G506136545
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
60.00
Work Surface Width (In.)
30"
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Height (In.)
60"

Details

Item
Lift It Electric Sit Stand Desk
Finish
White
Color
White
Material
Laminate wood, metal
Weight
119
Weight Capacity
Maximum Capacity 260 lbs.
Features
Adjustable height
Adjustable
4 Memory, 1 USB Controller with LED Display
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Standards
BIFMA
Includes
Adjustable base, tabletop

Description

The Lift it, 60"x30" Value Electric Sit Stand Desk is a versatile and stylish addition to any Office or Home workspace. With its dual motor design, this desk provides smooth and quiet height adjustment, allowing you to easily switch between sitting and standing positions throughout the day. The desk features a 4 memory LED control with USB charging, which allows you to save your preferred height settings and conveniently charge your devices. The White Top and White Base give this desk a clean and modern look that will complement any decor. Upgrade your workspace with the Lift it, 60"x30" Value Electric Sit Stand Desk today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.