This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL22WH6030-6307

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH6030-6307
Zoro # G906136572
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH6030-6307
Zoro #
G906136572
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Work Surface Width (In.)
30"
Length
60.00
Top Thickness
1.10
Work Surface Height (In.)
60"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Burnt Strand
Color
White
Material
Laminate wood, metal
Weight
119
Adjustable
4 Memory, 1 USB Controller with LED Display
Features
Adjustable height
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Weight Capacity
Maximum Capacity 260 lbs.
Includes
Adjustable base, tabletop
Standards
BIFMA

Description

Introducing the Value Lift it, a versatile Electric Sit Stand Desk designed for both Office or Home use. This desk is equipped with dual motors, allowing for seamless height adjustments to accommodate your needs throughout the day. The spacious 60"x30" surface provides ample room for your work essentials, while the sleek Burnt Strand Top and White Base add a touch of modern elegance to any space. With the 4 memory LED control with USB charging, you can easily customize and save your preferred desk heights. Upgrade the way you work and experience the convenience of the Value Lift it Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.