This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL22WH6030-8827

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH6030-8827
Zoro # G706136536
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH6030-8827
Zoro #
G706136536
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Top Thickness
1.10
Work Surface Height (In.)
60"
Length
60.00
Work Surface Depth (In.)
1.1"
Work Surface Width (In.)
30"

Details

Item
Lift It Electric Sit Stand Desk
Finish
Sarum Twill
Color
White
Material
Laminate wood, metal
Weight
119
Includes
Adjustable base, tabletop
Adjustable
4 Memory, 1 USB Controller with LED Display
Weight Capacity
Maximum Capacity 260 lbs.
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Features
Adjustable height
Standards
BIFMA

Description

The Lift it 60"x30" Value Electric Sit Stand Desk is the perfect addition to any Office or Home workspace. With its dual motor, you can easily adjust the height of the desk to suit your needs, whether you prefer to sit or stand while working. The 4 memory LED control with USB charging allows you to save your preferred heights for quick and easy adjustments. The desk features a stylish Sarum Twill Top and White Base, adding a modern touch to any space. Upgrade your workspace with the Lift it Electric Sit Stand Desk! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.