This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White VL22WH6030-WNB

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH6030-WNB
Zoro # G206136586
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH6030-WNB
Zoro #
G206136586
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Work Surface Height (In.)
60"
Work Surface Depth (In.)
1.1"
Top Thickness
1.10
Work Surface Width (In.)
30"
Length
60.00

Details

Item
Lift It Electric Sit Stand Desk
Finish
Walnut Block
Color
White
Material
Laminate wood, metal
Weight
119
Standards
BIFMA
Features
Adjustable height
Weight Capacity
Maximum Capacity 260 lbs.
Includes
Adjustable base, tabletop
Adjustable
4 Memory, 1 USB Controller with LED Display
Configuration
One Motor in Each Leg for Smooth and Quiet Operation

Description

Upgrade your workspace with the Lift it Value Electric Sit Stand Desk. Designed for both Office and Home use, this desk offers a spacious 60"x30" work surface and features a sleek Walnut Block Top and White Base. With its dual motor, you can effortlessly adjust the height of the desk to your preference. The 4 memory LED control with USB charging allows you to easily save and switch between different height settings. Improve your productivity and comfort with this stylish and functional desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.