Link, the Big & Tall it Office Chair with Black Bonded Leather, 350 lb Weight Capacity

  • Mfr # OFDBT8800-BLK

  • Zoro # G815554726


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Fabric
Overall Length
46.5 In
Depth
26 In
Weight Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFDBT8800-BLK
Zoro #
G815554726
UPC #
-
Country of Origin
China

Dimensions

Overall Length
46.5 In
Depth
26 In
Width
26.5 In

Details

Color
Black
Material
Fabric
Weight Capacity
350 lb

Description

Introducing the ultimate office chair for those who demand both style and comfort - meet the Link Big & Tall Office Chair. Designed with a sleek Black bonded leather finish, this chair exudes elegance while providing exceptional support.With a weight capacity of up to 350 lbs, this chair is built to accommodate users of all sizes without compromising on durability. Its ergonomic design ensures proper posture, reducing strain and promoting productivity throughout the workday.Featuring a plush cushioning and padded armrests, the Link Big & Tall Office Chair offers a luxurious seating experience. Whether you're tackling tasks or unwinding after a long day, this chair delivers the comfort you deserve.Upgrade your workspace with the Link Big & Tall Office Chair today and experience the perfect blend of style, sophistication, and support.


  • • Work in style with the Link Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its bonded leather upholstery and cushioned support.
  • • The Link offers one-touch pneumatic height adjustments for easy and individual comfort
  • • The Link features fixed loop arms with tilt lock, so you can leave your chair in your favorite position
  • • The 5-star Black Heavy Duty base with casters offers mobility at work while giving the chair an elevated look and feel
  • • With the 350 lb. weight capacity and metal 5-star base, the Link is sure to fit your needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.