Mayfair Series Executive High-Back Upholstered Task Chair for Home or Office in Black Eco Leather

  • Mfr # OFD-7000-BLK

  • Zoro # G615554728


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Color
Black
Length
47.5 In
Height
27.5 In
Width
26.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD-7000-BLK
Zoro #
G615554728
UPC #
-
Country of Origin
China

Dimensions

Length
47.5 In
Height
27.5 In
Width
26.5 In

Details

Material
Bonded Leather
Color
Black
Capacity
250 lb

Description

Immerse yourself in the epitome of comfort and sophistication with our Mayfair Series Executive High-Back Upholstered Task Chair. Whether you're working from home or in a bustling office, this chair is designed to elevate your experience.Featuring a high-back design, this chair offers exceptional lumbar support to ensure proper posture and reduce discomfort during extended work sessions. The luxurious Black eco leather upholstery exudes elegance and seamlessly complements any modern or traditional decor.Adjustability is key when it comes to ergonomic seating, and this chair delivers on all fronts. Customize the height and tilt of the chair to achieve your ideal sitting position. The 360-degree swivel capability allows you to move effortlessly from task to task, while the smooth-rolling casters ensure seamless mobility around your workspace.Enhance your productivity and style with the Mayfair Series Executive High-Back Task Chair. Experience the perfect blend of functionality and aesthetics in one exceptional piece of furniture.Upgrade your workspace with the Mayfair Series Executive High-Back Task Chair and feel the difference in comfort and efficiency. Make the smart choice for your well-being and work performance today!


  • • Enhance your work space with Mayfair Executive high-back task chair and add a touch of sophistication with the faux leather and reverse stitching detail
  • • Make your workday more productive and comfortable with the built lumbar support.
  • • Add support for your arms and shoulders with the padded loop arms, allowing you to work for hours with no discomfort.
  • • Make any adjustments you need to be more productive day to day with assorted customizations such as the knee tilt control and the tilt tension control.
  • • Pair this chair with the mid-back and guest chair for a consistent look at a great value!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.