Mayfair Series Executive Mid-Back Upholstered Task Chair for Home or Office in Black Eco Leather

  • Mfr # OFD-7100-BLK

  • Zoro # G915554725


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Color
Black
Length
42.5 In
Height
26.5 In
Width
27.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD-7100-BLK
Zoro #
G915554725
UPC #
-
Country of Origin
China

Dimensions

Length
42.5 In
Height
26.5 In
Width
27.5 In

Details

Material
Bonded Leather
Color
Black
Capacity
250 lb

Description

Embark on a journey of comfort and elegance with the Mayfair Series Executive Mid-Back Upholstered Task Chair. Picture yourself unwinding in style at your home or office, embraced by the luxurious embrace of Black eco leather upholstery.Feel the enchanting comfort of this chair's ergonomic design that supports your every move. The plush cushioning cradles your body, ensuring optimal posture and combatting fatigue. Crafted with precision and care, this chair guarantees both durability and enduring performance.Watch your productivity soar and your space transform with this versatile piece of furniture. Effortlessly blend comfort with sophistication in your workspace. Let this chair become the focal point of your room, adding a touch of modern elegance to your environment.Indulge in the luxury of superior seating and make a statement with the Mayfair Series Executive Chair. Create a workspace that not only resonates professionalism but also radiates comfort and luxury. Transform your workspace today and experience the perfect harmony of functionality and style.


  • • Enhance your work space with Mayfair Executive mid-back task chair and add a touch of sophistication with the faux leather and reverse stitching detail
  • • Make your workday more productive and comfortable with the built lumbar support.
  • • Add support for your arms and shoulders with the padded loop arms, allowing you to work for hours with no discomfort.
  • • Make any adjustments you need to be more productive day to day with assorted customizations such as the knee tilt control and the tilt tension control.
  • • Pair this chair with the high-back and guest chair for a consistent look at a great value!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products