Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mia Series Square Mesh Back Adjustable Task Chair with Lumbar, Ocean Blue Seat and Black Frame

  • Mfr # EM5600-OCEAN

  • Zoro # G815554733


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Blue
Length
41.25 In
Height
25.5 In
Width
24 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM5600-OCEAN
Zoro #
G815554733
UPC #
-
Country of Origin
China

Dimensions

Length
41.25 In
Height
25.5 In
Width
24 In

Details

Material
Fabric
Color
Blue
Capacity
300 lb

Description

Introducing the Mia Series Mesh Task Chair with a gorgeouse Ocean Blue Seat. This modern task chair features a seat slide adjustment for customizable leg comfort as well as adjustable arms and lumbar support for optimal ergonomic support. The chair is designed with a sleek Black frame that adds a touch of sophistication to any office or workspace. Stay comfortable and productive with the modern and ergonomic Mia Mesh Task Chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.