Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach Executive High-Back Adjustable Task Chair, Multifunction, Mesh Back, Fabric Seat and Frame

  • Mfr # EM6900-BLK

  • Zoro # G215554708


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Length
40 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM6900-BLK
Zoro #
G215554708
UPC #
-
Country of Origin
China

Dimensions

Length
40 In
Height
27 In
Width
27 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

Experience ultimate comfort and flexibility with our Reach Series Executive Mesh Task Chair. This innovative chair allows you to pivot the seat in any direction, providing optimal support for your back and body. The breathable Black mesh back promotes airflow, keeping you cool and comfortable throughout the day. With 3D adjustable armrests and lumbar support, you can customize the chair to fit your unique needs. Our patented mechanical device allows you to lean in any direction, enhancing your flexibility and reducing strain on your body. The Black foam fabric seat provides a plush and supportive seating experience. The tilt lock mechanism with seat slider allows you to find the perfect position for maximum productivity. Upgrade your office setup with our Reach Series Executive Mesh Back Task Chair and enjoy unparalleled comfort and functionality.


  • • The Reach office chair features a mesh back with adjustable lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Add comfort and help reduce your lower back strain with the adjustable lumbar support which promotes better seated posture.
  • • Stay ergonomically comfortable throughout the workday by customizing your chair to your individual needs with the adjustable back angle, arm, and the seat slider.
  • • Support your arms and shoulders however you need with the customizable 3D armrests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.