Zoro Homepage

Scoop Series Mesh Back Adjustable Task Chair for Home or Office in Black

  • Mfr # EM6500-BLK

  • Zoro # G015554700


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Length
42 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM6500-BLK
Zoro #
G015554700
UPC #
-
Country of Origin
China

Dimensions

Length
42 In
Height
27 In
Width
27 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

Step up your workspace game with the Scoop Series Executive Black Mesh Back Office Chair. This modern office chair is expertly designed to provide outstanding support and comfort. The breathable mesh back offers excellent ventilation, keeping you cool even during the longest work sessions. With adjustable seat height and armrests, you can customize the chair to fit your unique preferences and body type. Enjoy effortless mobility with the 360-degree swivel feature and smooth-rolling casters, allowing you to move around with ease. Whether you're working from home or in a professional office setting, this chair's sleek design and ergonomic features make it a standout choice for any workspace. Elevate your comfort and style with the Scoop Series Executive Black Mesh Back Office Chair today!


  • • The Scoop office chair features a mesh back with built-in lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • The Scoop office chair features adjustable arms and the ability to adjust your seat depth with the seat slide.
  • • Sit up straight or lean back while you work. With 4 locking positions, you can sit anyway you want!
  • • The dual wheel carpet casters provide effortless mobility so you can easily switch between tasks.
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products