Zoro Homepage

Ultra Premium Series Adjustable 5-Shelf Bookcase, 65"x36"x14", Grey Oak

  • Mfr # UP156-GO

  • Zoro # G406136584


product price: $384.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
3 Adjustable, 2 Fixed Shelves
Color
Gray
Depth
1.20
Length
36.00
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP156-GO
Zoro #
G406136584
UPC #
-
Country of Origin
China

Dimensions

Depth
1.20
Length
36.00
Shelf Thickness (In.)
Each Shelf Is 1.1" Thick
Overall Height
65
Overall Width
14

Details

Item
Bookcase
Number of Shelves
3 Adjustable, 2 Fixed Shelves
Color
Gray
Material
Laminate
Finish
Gray Oak
Includes
Bookcase
Features
Adjustable and fixed shelves
Standards
BIFMA

Description

Introducing the Ultra Premium Series 5-Shelf Bookcase in a modern Grey Oak finish. This stylish and sturdy bookcase is the perfect addition to any home or office. With a sleek Grey Oak finish and a spacious design, this bookcase offers ample storage space for books, decorative items, and more. The 36"x 65"x14" dimensions ensure that it can easily fit into any room, while the durable construction ensures long-lasting use. Whether you need a bookcase for your living room, study, or office, Ultra Premium Series 5-Shelf Bookcase in Grey Oak is the ideal choice.


  • Easily store your books and binders or use the bookcase as a place to display and decorate your space.
  • Whether you have tall items or short items, you can use the three (3) adjustable shelves and two (2) fixed shelves to adapt to your needs.
  • At 65" high, 36" wide, and 14" deep, there's sure to be room for everything. And if not, you can easily add a second bookcase to your space.
  • Pair this bookcase with an Ultra Premium Desk, Lateral File, or Conference Table for a complete office solution.
  • All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products