Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urban Series Black Mesh High-Back Adjustable Task Chair for Home or Office in Black

  • Mfr # EM6100-BLK

  • Zoro # G115554747


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Length
43.5 In
Height
27.5 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM6100-BLK
Zoro #
G115554747
UPC #
-
Country of Origin
China

Dimensions

Length
43.5 In
Height
27.5 In
Width
27 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

Introducing the Urban Series, Black mesh task chair for home or office. Embrace a new level of comfort and style in your workspace with this meticulously crafted chair. The sleek and modern design effortlessly complements any office decor, while the breathable mesh back ensures both support and optimal airflow for a cool and pleasant sitting experience. The contoured seat with ample cushioning, provides enduring comfort, allowing you to stay focused and motivated throughout your workday. Adjust your height, seat depth, arms, and tilt position to your specific needs. Elevate your office with this high-performing task chair and experience a perfect blend of contemporary style and functional excellence. Make the Urban Series, high-back mesh task chair your new office companion today and discover a world of enhanced comfort and productivity.


  • • Whether you are taking virtual meetings or working on your next spreadsheet the Urban mesh back chair will allow you to work for hours without overheating.
  • • The Urban task chair features 3-way adjustable arms and the ability to adjust your seat depth with the seat slide.
  • • Sit up straight or lean back while you work. With 4 locking positions, you can sit anyway you want!
  • • The dual wheel carpet casters provide effortless mobility so you can easily switch between tasks.
  • • This chair offers built in lumbar support, so you can sit without worrying about lower back strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products