Zoro Homepage

Y-2 Black Mesh Back Drafting Stool with Footring and Gray Fabric Seat

  • Mfr # OFD1122ST-GRY

  • Zoro # G415554744


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Fabric
Capacity
300 lb
Width
28.5 In
Height
28.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD1122ST-GRY
Zoro #
G415554744
UPC #
-
Country of Origin
China

Dimensions

Width
28.5 In
Height
28.5 In
Length
54 In

Details

Color
Gray
Material
Fabric
Capacity
300 lb

Description

Step into a world of comfort and productivity with the Y-2 Black Mesh Back Drafting Stool. Picture yourself seated in luxury as you tackle your tasks with ease, thanks to this meticulously designed stool. Combining elegance with functionality, this stool features a striking Black mesh backrest and a striking Gray fabric seat that will elevate any workspace.Enhance your work experience and bid farewell to discomfort with the Y-2 Black Mesh Back Drafting Stool. Crafted to provide optimal support and promote better posture, this stool is your ticket to a more ergonomic and enjoyable work environment. The footring adds a touch of convenience and stability, ensuring you stay comfortable throughout your workday.Transform your workspace into a haven of luxury and efficiency with the Y-2 Black Mesh Back Drafting Stool. Boost your productivity and reduce fatigue as you settle into this stylish seat that prioritizes your well-being. Treat yourself to the ultimate in comfort and style with this exceptional drafting stool and make a lasting investment in your health and work performance.


  • • Whether you are taking virtual meetings or beating a deadline feel supported by the Mesh Back Drafting Stool giving you built in lumbar support, promoting better posture and easing lower back pain
  • • The breathable mesh back allows you to work for hours without getting overheated.
  • • The Mesh Back Drafting Stool is completely customizable to your needs, the arm rests can move up and down and in and out allowing you to support you r shoulders and back however you need.
  • • The Gray fabric seat allows you to work in comfort accompanied with the Chrome foot ring allowing you to indulge in your preferred seating position.
  • • This stool is perfect for bar or standing height desks, so you can work in the space of your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.