Zoro Homepage

Y-2 Mesh Back Drafting Stool with Footring and Black Fabric Seat

  • Mfr # OFD1122ST-BLK

  • Zoro # G915554749


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Length
54 In
Height
28.5 In
Color
Black
Width
28.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD1122ST-BLK
Zoro #
G915554749
UPC #
-
Country of Origin
China

Dimensions

Length
54 In
Height
28.5 In
Width
28.5 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

Step up your seating game with the Y-2 Mesh Back Drafting Stool with a Footring and Black Fabric Seat. This stool is not just your average seating option-it's a game-changer in comfort and functionality.Imagine sitting down to work and feeling the gentle support of the breathable mesh backrest enveloping you in a cozy embrace. The ergonomic design ensures that your posture remains perfect, allowing you to focus on the task at hand without any discomfort.But that's not all-this drafting stool comes equipped with an adjustable footring that provides the perfect perch for your feet, keeping you relaxed and stress-free throughout your workday.With a sleek Black fabric seat, this stool effortlessly blends style with substance. It's not just a piece of furniture; it's a statement of sophistication in any workspace, be it an office, studio, or home.Invest in your well-being and productivity with the Y-2 Mesh Back Drafting Stool. Take your work setup to the next level and experience the difference that quality seating can make. Upgrade your workspace today and feel the difference!


  • • Whether you are taking virtual meetings or beating a deadline feel supported by the Mesh Back Drafting Stool giving you built in lumbar support, promoting better posture and easing lower back pain
  • • The breathable mesh back allows you to work for hours without getting overheated.
  • • The Mesh Back Drafting Stool is completely customizable to your needs, the arm rests can move up and down and in and out allowing you to support you r shoulders and back however you need.
  • • The Black fabric seat allows you to work in comfort accompanied with the Chrome foot ring allowing you to indulge in your preferred seating position.
  • • This stool is perfect for bar or standing height desks, so you can work in the space of your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.