Zoro Homepage

Y-2 Mesh Back Drafting Stool with Footring and Black Vinyl Seat

  • Mfr # OFD1122ST-ECB

  • Zoro # G515554736


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Length
54 In
Material
Antimicrobial Vinyl
Capacity
300 lb
Width
28.5 In
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD1122ST-ECB
Zoro #
G515554736
UPC #
-
Country of Origin
China

Dimensions

Length
54 In
Width
28.5 In
Height
28.5 In

Details

Material
Antimicrobial Vinyl
Capacity
300 lb
Color
Black

Description

Transform your workspace with the sleek and ergonomic Y-2 Mesh Back Drafting Stool. Crafted with a perfect balance of style and functionality, this stool is a game-changer for professionals seeking comfort and productivity in their daily tasks.The Y-2 Mesh Back Drafting Stool features a Black vinyl seat that exudes sophistication and durability. Whether you're working on a creative project or tackling a complex assignment, this stool provides the support you need to stay focused and comfortable.Designed with an innovative footring, this stool promotes proper posture and reduces strain on your body, allowing you to maintain optimal comfort throughout the day. The breathable mesh backrest ensures excellent ventilation, keeping you cool and collected even during intense work sessions.Investing in the Y-2 Mesh Back Drafting Stool is a choice for your well-being and professional growth. Elevate your workspace with this stylish and functional stool that not only enhances your productivity but also adds a touch of elegance to your surroundings.Take your work experience to the next level with the Y-2 Mesh Back Drafting Stool. Upgrade your comfort, style, and performance today!


  • • Whether you are taking virtual meetings or beating a deadline feel supported by the Mesh Back Drafting Stool giving you built in lumbar support, promoting better posture and easing lower back pain
  • • The breathable mesh back allows you to work for hours without getting overheated.
  • • The Mesh Back Drafting Stool is completely customizable to your needs, the arm rests can move up and down and in and out allowing you to support you r shoulders and back however you need.
  • • The Black vinyl seat allows you to work in comfort accompanied with the Chrome foot ring allowing you to indulge in your preferred seating position.
  • • This stool is perfect for bar or standing height desks, so you can work in the space of your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.