Zoro Homepage

Zapp-2 Black Mesh Back Drafting Stool with Footring and Black Eco-Leather Seat

  • Mfr # OFD500ST-ECB

  • Zoro # G715554741


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
300 lb
Width
28.5 In
Material
Antimicrobial Vinyl
Height
28.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD500ST-ECB
Zoro #
G715554741
UPC #
-
Country of Origin
China

Dimensions

Width
28.5 In
Height
28.5 In
Length
54 In

Details

Color
Black
Capacity
300 lb
Material
Antimicrobial Vinyl

Description

Introducing the Zapp-2 Black Mesh Back Drafting Stool with Footring and Black Eco-Leather Seat. This sophisticated stool combines style and comfort, making it a perfect addition to any workspace.Designed with a sleek Black mesh back and a luxurious eco-leather seat, this stool not only looks elegant but also provides excellent support for long hours of work.Key features include a convenient footring for added comfort and stability, making it ideal for drafting tables or standing desks.Imagine the impact this stool could have on your productivity and overall well-being. Say goodbye to discomfort and hello to a more ergonomic work environment.Upgrade your workspace today with the Zapp-2 Black Mesh Back Drafting Stool and experience the difference for yourself!


  • • Whether you are taking important business calls or working on your next spreadsheet the mesh back of the drafting stool allows you to work for however long you need without overheating
  • • Say goodbye to aches and pains during the workday and say hello to strong lumbar support and a comfy foam seat allowing you to ease lower back pain.
  • • This chair is completely customizable for your working needs, whether that be changing the height, or adjusting the arms to your preference.
  • • The adjustable Chrome footring allows you to take pleasure in sitting in whatever position you prefer, giving you the power to be more productive
  • • The Zapp-2 has a 300 pound weight limit, accomodating a variety of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.