Zoro Homepage

Zapp-2 Black Mesh Back Drafting Stool with Footring and Black Fabric Seat

  • Mfr # OFD500ST-BLK

  • Zoro # G215554746


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Width
28.5 In
Material
Fabric
Capacity
300 lb
Height
28.5 In
Length
54 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD500ST-BLK
Zoro #
G215554746
UPC #
-
Country of Origin
China

Dimensions

Width
28.5 In
Height
28.5 In
Length
54 In

Details

Material
Fabric
Capacity
300 lb
Color
Black

Description

Upgrade your workspace with the Zapp-2 Black Mesh Back Drafting Stool, offering both style and comfort. Crafted with a sleek black fabric seat and a supportive footring, this stool is designed to enhance your productivity and provide ergonomic support throughout the day. The mesh back promotes airflow and reduces heat build-up, keeping you cool and focused on your tasks.This drafting stool is perfect for architects, artists, or anyone who enjoys working at elevated surfaces. The adjustable height feature ensures a customized fit for your needs. With its modern design and durable construction, the Zapp-2 stool is a versatile addition to any office or studio space.Experience the difference in your daily work routine with the Zapp-2 Black Mesh Back Drafting Stool. Invest in your comfort and efficiency today!


  • • Whether you are taking important business calls or working on your next spreadsheet the mesh back of the drafting stool allows you to work for however long you need without overheating
  • • Say goodbye to aches and pains during the workday and say hello to strong lumbar support and a comfy foam seat allowing you to ease lower back pain.
  • • This chair is completely customizable for your working needs, whether that be changing the height, or adjusting the arms to your preference.
  • • The adjustable Chrome footring allows you to take pleasure in sitting in whatever position you prefer, giving you the power to be more productive
  • • The Zapp-2 has a 300 pound weight limit, accomodating a variety of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.