Zoro Homepage

Zapp-2 Black Mesh Back Drafting Stool with Footring and Gray Fabric Seat

  • Mfr # OFD500ST-GRY

  • Zoro # G815554702


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lb
Width
28.5 In
Height
28.5 In
Length
54 In
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD500ST-GRY
Zoro #
G815554702
UPC #
-
Country of Origin
China

Dimensions

Width
28.5 In
Height
28.5 In
Length
54 In

Details

Capacity
300 lb
Color
Gray
Material
Fabric

Description

Step up your office game with the innovative Zapp-2 Black Mesh Back Drafting Stool. This contemporary stool combines style and functionality to elevate your workspace to new heights. Crafted with a sleek Black mesh back and a striking Gray fabric seat, this stool is designed to offer both comfort and support, making it the perfect companion for long hours at the desk.With a sturdy footring that encourages proper posture, the Zapp-2 stool helps you stay comfortable and focused throughout the day. The mesh back provides breathability, keeping you cool even during intense work sessions. Say goodbye to discomfort and hello to productivity with this must-have office accessory.Bring a touch of modern sophistication to your office space while enjoying the ergonomic benefits of the Zapp-2 Black Mesh Back Drafting Stool. Enhance your efficiency and workflow with this stylish and practical seating solution. Upgrade your workspace today and experience the difference for yourself!


  • • Whether you are taking important business calls or working on your next spreadsheet the mesh back of the drafting stool allows you to work for however long you need without overheating
  • • Say goodbye to aches and pains during the workday and say hello to strong lumbar support and a comfy foam seat allowing you to ease lower back pain.
  • • This chair is completely customizable for your working needs, whether that be changing the height, or adjusting the arms to your preference.
  • • The adjustable Chrome footring allows you to take pleasure in sitting in whatever position you prefer, giving you the power to be more productive
  • • The Zapp-2 has a 300 pound weight limit, accomodating a variety of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.