Zapp Series Black Mesh Back Adjustable Task Chair with Black Eco Seat and Black Frame
- Mfr # OFD500F-ECB
- Zoro # G706136550
Key Features
Specifications
Product Information
- MFR #
- OFD500F-ECB
- Zoro #
- G706136550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- Seat: 19.5"
- Height
- Seat: 3.75"
- Width
- Seat: 20.5"
Description
The Mesh it, Zapp Series Black Mesh Back Task Chair with Black Eco Leather Seat is a versatile and stylish seating solution for your office or home workspace. It features a breathable mesh back that provides excellent support and airflow to keep you cool and comfortable throughout the day. The seat is made of eco leather, which offers a plush and supportive seating experience. The chair also comes with built-in lumbar support, adjustable arms, and tilt/tension lock mechanism, allowing you to customize the chair to your preferred sitting position. With its sleek Black frame, this chair adds a touch of modern elegance to any space. Invest in the Mesh it, Zapp Series - Black Mesh Back Task Chair for outstanding comfort and style.
- The Zapp provides built-in lumbar support which provides effective support right where you need it.
- Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
- Use the one touch seat height adjustment and the 2:1 tilt lock control to further customize your perfect seated position
- The Zapp office chair is also Available as Side/Guest Chair and Stool to complete your office look and feel.
- All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.