Zapp Series Black Mesh Back Adjustable Task Chair with Seat Slide, Red Fabric Seat and Black Frame

  • Mfr # OFD501F-RED

  • Zoro # G915554701


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Red
Length
41 In
Height
28 In
Width
26 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD501F-RED
Zoro #
G915554701
UPC #
-
Country of Origin
China

Dimensions

Length
41 In
Height
28 In
Width
26 In

Details

Material
Fabric
Color
Red
Capacity
300 lb

Description

The Mesh it, Zapp Series Black Mesh Back Task Chair with Red Molded Foam Seat is a stylish and ergonomic chair perfect for your office or home workspace. The Black mesh back provides breathability and allows air to circulate, keeping you cool and comfortable throughout the day. The Red molded foam seat offers cushioning and support, ensuring maximum comfort during long hours of sitting. This chair features built-in lumbar support, which helps maintain the natural curve of your spine and reduces the risk of back pain. The multi-adjustable arms allow you to customize the chair to your preferred height and angle, ensuring optimal arm and shoulder support. The tilt/tension lock mechanism allows you to easily adjust the chair's recline and lock it in your desired position, providing versatility and flexibility. The Black frame adds a sleek and modern touch to the chair's overall design. The Mesh it, Zapp Series - Black Mesh Back Task Chair with Red Molded Foam Seat will provide you with comfort and style. Invest in this chair and experience the difference it can make in your daily work routine.


  • • The Zapp office chair features a mesh back with built-in lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Use the intuitive one touch seat height adjustment along with the 2:1 tilt lock control to further customize your perfect seated position.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
  • • The Zapp office chair is also available as Side/Guest Chair and Drafting Stool to complete your office look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.