Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zapp Series Mesh Back Adjustable Task Chair with Seat Slide, Vinyl Seat, Black

  • Mfr # OFD501-ECB

  • Zoro # G415554706


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
41 In
Height
28 In
Width
26 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD501-ECB
Zoro #
G415554706
UPC #
-
Country of Origin
China

Dimensions

Length
41 In
Height
28 In
Width
26 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
300 lb

Description

The Mesh it, Zapp Series Black Mesh Back Task Chair with Black Eco Leather Seat is a versatile and stylish seating solution for your office or home workspace. It features a breathable mesh back that provides excellent support and airflow to keep you cool and comfortable throughout the day. The seat is made of eco leather, which offers a plush and supportive seating experience. The chair also comes with built-in lumbar support, adjustable arms, and tilt/tension lock mechanism, allowing you to customize the chair to your preferred sitting position. With its sleek Black frame, this chair adds a touch of modern elegance to any space. Invest in the Mesh it, Zapp Series - Black Mesh Back Task Chair for outstanding comfort and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.