Extension Cord, 10 AWG, 10/3, 1 Outlets, L6-30R, L6-30P, 50 ft

  • Mfr # 540-0033-00

  • Zoro # G705259182


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Power Indicator
No
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-0033-00
Zoro #
G705259182
UPC #
883031006711
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
30A

Description

Werkmaster ext cord, 1 phase, 10/3, 250v, 30a, nonmarking cable, 540-0033-00, 1 pack 50 foot single phase 250 volt 30 amp extension cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.