Extension Cord, 10 AWG, 10/4, 1 Outlets, L15-30R, L15-30P, 50 ft

  • Mfr # 540-0034-00

  • Zoro # G405259208


product price:  $1,131.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Plug Configuration
L15-30P
Receptacle Configuration
L15-30R
Power Indicator
No
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-0034-00
Zoro #
G405259208
UPC #
883031006728
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
L15-30P
Receptacle Configuration
L15-30R
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
250V AC
Max. Amps
30A

Description

Werkmaster ext cord, 3 phase, 10/4, 250v, 30a, nonmarking cable, 540-0034-00, 1 pack 50 foot three phase 250 volt 30 amp extension cord.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.