Panel Mount Adapter, Not Applicable, 1 1/16 in Dia., 3 1/4 in Height
- Mfr # 96000025
- Zoro # G6029499
product price:Â
$
65.69
/ea
Key Features
Overall Diameter
1 1/16 in
Housing Material
Aluminum
Includes
Screw
Overall Height
3 1/4 in
For Use With
KombiSIGN 71/72 Series Tower Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96000025
- Zoro #
- G6029499
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 1/16 in
- Overall Height
- 3 1/4 in
- Overall Width
- 3 1/4 in
Details
- Item
- Panel Mount Adapter
- Housing Material
- Aluminum
- Includes
- Screw
- For Use With
- KombiSIGN 71/72 Series Tower Lights
- Type
- Part
- Housing Color
- Silver
- Product Type
- Tower Light Adapter
- Compatible Series
- KombiSIGN 71/72
Description
For Use With KombiSIGN 71/72 Series Tower Lights, Housing Material Aluminum, Standards Not Applicable, Includes Screw, Panel Mount Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.