Terminal Element, 12 to 230V, Black, 2 3/4 in Dia., 1 11/16 in Height, KombiSIGN 71 Series

  • Mfr # 64083000

  • Zoro # G6047629


product price:  $35.15
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, WEEE
Voltage
12 to 230V
Overall Diameter
2 3/4 in
Housing Material
PA-GF, Polycarbonate
Overall Height
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64083000
Zoro #
G6047629
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
1 11/16 in
Width
2 3/4 in
Length
2 3/4 in
Diameter
70 mm
Height
1 43/64 in
Overall Width
2 3/4 in

Details

Item
Terminal Element
Standards
CE, cULus Listed, EAC, RoHS, WEEE
Voltage
12 to 230V
Housing Material
PA-GF, Polycarbonate
Color
Black
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Light and Sound Components
Body Color
Black
Operating Temp.
-4 Degrees to 122 Degrees F
Rating
IP65
Tower Light Mounting Style
Support Tube
Mounting
Support Tube
Product Type
Tower Light Mount
Operating Voltage
12 to 230V
Compatible Series
KombiSIGN 71
Connection Type
Screw Terminal
Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP65

Description

Tower Light Mounting Style Support Tube, Tower Light Series KombiSIGN 71, Body Color Black, For Use With KombiSIGN 71/72 Series Light and Sound Components, Housing Material PA-GF, Polycarbonate, Length 2 3/4 in, Width 2 3/4 in, Height 1 43/64 in, Diameter 70 mm, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Standards CE, cULus Listed, EAC, RoHS, WEEE, Includes Not Applicable, Terminal Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products