Shop WERMA
See all product information
Create Account
Tower Adapter, Black, 1 9/16 in Dia., 1 3/16 in Height, KombiSIGN 40 Series
- Mfr # 63081000
- Zoro # G6033918
product price:Â
$
8.79
/ea
Key Features
Standards
cULus Listed, EAC, RoHS
Overall Diameter
1 9/16 in
Housing Material
Polycarbonate
Overall Height
1 3/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63081000
- Zoro #
- G6033918
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tower Adapter
- Standards
- cULus Listed, EAC, RoHS
- Housing Material
- Polycarbonate
- Color
- Black
- Tower Light Series
- KombiSIGN 40
- For Use With
- KombiSIGN 40 Series Terminal Elements
- Body Color
- Black
- Tower Light Mounting Style
- Base
- Rating
- IP66
- Operating Temp.
- -22 Degrees to 140 Degrees F
- Mounting
- Base
- Product Type
- Tower Light Adapter
- Housing Color
- Black
- Operating Temperature - Minimum
- -30 Degrees C
- IP Rating
- IP66, IP69k
- Operating Temperature - Maximum
- 60 Degrees C
- Compatible Series
- KombiSIGN 40
Dimensions
- Overall Diameter
- 1 9/16 in
- Overall Height
- 1 3/16 in
- Height
- 1 3/16 in
- Diameter
- 40 mm
- Width
- 1 37/64 in
- Overall Width
- 1 9/16 in
Description
Tower Light Mounting Style Base, Tower Light Series KombiSIGN 40, Body Color Black, For Use With KombiSIGN 40 Series Terminal Elements, Housing Material Polycarbonate, Length 1 37/64 in, Width 1 37/64 in, Height 1 3/16 in, Diameter 40 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, Standards cULus Listed, EAC, RoHS, Includes Not Applicable, Tower Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.