Shop WERMA
See all product information
Create Account
Tower Light Assembly, 111 mm, PC, 10-30V
- Mfr # 24060001
- Zoro # G724883665
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Housing Color
Black
Overall Diameter
55 mm
Connection Type
Socket Connector
Operating Temperature - Minimum
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24060001
- Zoro #
- G724883665
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 111 mm
Details
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Housing Color
- Black
- Connection Type
- Socket Connector
- Operating Temperature - Minimum
- -20 Degrees C
- Lifespan
- 50,000 hr
- IK Rating
- IK06
- Light Source
- LED
- Light Operating Mode
- Steady
- Operating Current
- 68 mA
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- IP Rating
- IP65, IP69K
- Mounting Mechanism
- Bracket
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Light Tiers
- 1
- Control Protocol
- Direct Wire
- Includes
- Mounting Gasket
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- NEMA Rating
- NEMA 4X
Description
Overall Height 111 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.