Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Assembly, 24V AC/DC, Green, Red, Yellow, 195 mm Height, LED, FlatSIGN Series

  • Mfr # 69120055

  • Zoro # G6040111


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, EAC, RoHS, ULus, WEE
Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Lighting Technology
LED
Current Drawn
30mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69120055
Zoro #
G6040111
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
195 mm
Diameter
105mm x 48mm
Height
7 43/64 in

Details

Item
Tower Light Assembly
Standards
CE, EAC, RoHS, ULus, WEE
Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Lighting Technology
LED
Current Drawn
30mA
Flashes per Minute
60
Color
Green, Red, Yellow
Tower Light Series
FlatSIGN
Lens Material
Polycarbonate
Lamp Life
50,000 hr
NEMA Rating
NEMA 12, NEMA 4X
Tower Light Color
Green, Red, Yellow
Lens Design
Simple
Tower Light Mounting Style
Bracket
Light Modes
Flashing, Steady
Sounder Included
No
Sound Modes
Intermittent, Steady
Sound Level
80dB
Number of Lights
3
Mounting
Bracket
Operating Voltage
24V AC/DC
Number of Light Tiers
3
Sound Operating Mode
Intermittent, Steady
Sound Style
Tone
Operating Current
0.030 A
Operating Temperature - Maximum
50 Degrees C
Light Tier Color
Green, Red, Yellow
For Location
Indoor, Outdoor
Light Source
LED
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees C
Lens Shape
Dome
Sound Volume - Maximum
80 dB
Housing Color
Clear
Lifespan
50,000 hr
Connection Type
Screw Terminal
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Flashing, Steady
Control Protocol
Direct Wire
Mounting Mechanism
Bracket

Description

Tower Light Mounting Style Bracket, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 105mm x 48mm, Overall Height 195 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 4X, Tower Light Series FlatSIGN, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material ABS, Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Sound Level 80dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.