Zoro Homepage

Tower Light Assembly, 24V AC/DC, Green, Red, Yellow, 38 mm Dia., 175 mm Height, LED

  • Mfr # 69911075

  • Zoro # G6040647


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cUL Listed, EAC, RoHS, WEE
Voltage
24V AC/DC
Overall Diameter
38 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69911075
Zoro #
G6040647
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
38 mm
Overall Height
175 mm
Diameter
37 mm
Height
6 7/8 in
Lead Length
2,000 mm

Details

Item
Tower Light Assembly
Standards
CE, cUL Listed, EAC, RoHS, WEE
Voltage
24V AC/DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
125mA
Color
Green, Red, Yellow
Tower Light Series
KOMPAKT 37
Lens Material
Polycarbonate
Sound Modes
Steady
Number of Lights
3
Light Modes
Steady
Lens Design
Simple
Tower Light Color
Green, Red, Yellow
Sound Level
85dB
Tower Light Mounting Style
Direct
Sounder Included
No
NEMA Rating
NEMA 12, NEMA 4X
Lamp Life
50,000 hr
Mounting
Direct
Operating Voltage
24V AC/DC
Operating Current
0.125 A
Control Protocol
Direct Wire
Sound Operating Mode
Steady
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP65
Sound Volume - Maximum
85 dB
Sound Style
Tone
For Location
Indoor, Outdoor
Housing Color
Black
Light Tier Color
Green, Red, Yellow
Includes Sounder Tier
Sounder Tier Included
Operating Temperature - Maximum
50 Degrees C
Lens Shape
Dome
Light Source
LED
Number of Light Tiers
3
Lifespan
50,000 hr
Light Operating Mode
Steady
Connection Type
Cable

Description

Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 175 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 4X, Tower Light Series KOMPAKT 37, Not Applicable Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Sound Level 85dB, Standards CE, cUL Listed, EAC, RoHS, WEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.