Tower Light Assembly, 24V AC/DC, Green, Red, Yellow, 40 mm Dia., 214 mm Height, LED

  • Mfr # 63930101

  • Zoro # G6323867


product price: $186.05
/ea
Free Shipping & Returns

Key Features

Standards
CE, EAC, RoHS, WEE
Voltage
24V AC/DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63930101
Zoro #
G6323867
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
40 mm
Overall Height
214 mm
Diameter
40 mm
Height
8 27/64 in

Details

Item
Tower Light Assembly
Standards
CE, EAC, RoHS, WEE
Voltage
24V AC/DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
40mA
Flashes per Minute
60
Color
Green, Red, Yellow
Lens Material
Polycarbonate
Tower Light Series
KombiSIGN 40
Number of Lights
3
Tower Light Mounting Style
Base
Light Modes
Flashing, Steady
Lens Design
Simple
Sounder Included
No
Tower Light Color
Green, Red, Yellow
Sound Modes
Intermittent, Steady
NEMA Rating
NEMA 12
Lamp Life
50,000 hr
Mounting
Base
Operating Voltage
24V AC/DC
Number of Light Tiers
3
Lens Shape
Dome
Housing Color
Silver
Light Source
LED
Operating Temperature - Maximum
60 Degrees C
Light Tier Color
Green, Red, Yellow
Control Protocol
Direct Wire
Sound Operating Mode
Intermittent, Steady
Includes Sounder Tier
No Sounder Tier
Operating Current
0.040 A
Connection Type
Push-In Terminal
IP Rating
IP66, IP69K
Operating Temperature - Minimum
-30 Degrees C
For Location
Indoor, Outdoor
Lifespan
50,000 hr
Light Operating Mode
Flashing, Steady

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 214 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, Tower Light Series KombiSIGN 40, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Standards CE, EAC, RoHS, WEE, Current Drawn 40mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.