Tower Light Assembly, 24V AC/DC, Green, Red, Yellow, 40 mm Dia., 215 mm Height, LED

  • Mfr # 63930001

  • Zoro # G6569923


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, EAC, RoHS, WEE
Voltage
24V AC/DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63930001
Zoro #
G6569923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
40 mm
Overall Height
215 mm
Diameter
40 mm
Height
8 27/64 in

Details

Item
Tower Light Assembly
Standards
CE, EAC, RoHS, WEE
Voltage
24V AC/DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
40mA
Flashes per Minute
60
Color
Green, Red, Yellow
Lens Material
Polycarbonate
Tower Light Series
KombiSIGN 40
Lens Design
Simple
NEMA Rating
NEMA 12
Tower Light Mounting Style
Base
Lamp Life
50,000 hr
Tower Light Color
Green, Red, Yellow
Number of Lights
3
Sounder Included
No
Light Modes
Flashing, Steady
Sound Modes
Intermittent, Steady
Mounting
Base
Operating Voltage
24V AC/DC
Light Tier Color
Green, Red, Yellow
Housing Color
Black
Operating Current
0.040 A
Lens Shape
Dome
IP Rating
IP66, IP69K
Operating Temperature - Minimum
-30 Degrees C
Sound Operating Mode
Intermittent, Steady
Lifespan
50,000 hr
For Location
Indoor, Outdoor
Light Source
LED
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Flashing, Steady
Number of Light Tiers
3
Operating Temperature - Maximum
60 Degrees C
Control Protocol
Direct Wire
Connection Type
Push-In Terminal

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 215 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, Tower Light Series KombiSIGN 40, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Standards CE, EAC, RoHS, WEE, Current Drawn 40mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.