Tower Light Assembly, 24V AC/DC, Red, Yellow, 38 mm Dia., 141 mm Height, LED, KOMPAKT 37 Series

  • Mfr # 69813075

  • Zoro # G6032597


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cUL Listed, EAC, RoHS, WEE
Voltage
24V AC/DC
Overall Diameter
38 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69813075
Zoro #
G6032597
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
38 mm
Overall Height
141 mm
Diameter
37 mm
Height
5 1/2 in
Lead Length
2,000 mm

Details

Item
Tower Light Assembly
Standards
CE, cUL Listed, EAC, RoHS, WEE
Voltage
24V AC/DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
60mA
Color
Red, Yellow
Tower Light Series
KOMPAKT 37
Lens Material
Polycarbonate
Lens Design
Simple
Light Modes
Steady
Tower Light Mounting Style
Direct
Number of Lights
2
Sounder Included
No
NEMA Rating
NEMA 12, NEMA 4X
Tower Light Color
Red, Yellow
Lamp Life
50,000 hr
Sound Modes
Steady
Mounting
Direct
Operating Voltage
24V AC/DC
For Location
Indoor, Outdoor
Light Tier Color
Red, Yellow
Light Source
LED
Operating Temperature - Minimum
-20 Degrees C
Number of Light Tiers
2
Connection Type
Cable
Includes Sounder Tier
No Sounder Tier
Lens Shape
Dome
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP65
Housing Color
Black
Lifespan
50,000 hr
Operating Current
0.060 A
Control Protocol
Direct Wire
Sound Operating Mode
Steady
Light Operating Mode
Steady

Description

Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 141 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 4X, Tower Light Series KOMPAKT 37, Not Applicable Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Standards CE, cUL Listed, EAC, RoHS, WEE, Current Drawn 60mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.