Zoro Homepage

Tower Light Module, 115V AC, Blue, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64450067

  • Zoro # G6041618


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V AC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64450067
Zoro #
G6041618
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Length
2.75 in
Width
2.75 in
Diameter
70 mm
Height
2.578 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V AC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.02A
Color
Blue
Tower Light Series
KombiSIGN 71
Lens Material
Polycarbonate
For Use With
KombiSIGN 71/72 Series Stacklights
Lens Design
Fresnel
Operating Temp.
-4 Degrees to 122 Degrees F
NEMA Rating
NEMA 12
Sound Modes
Steady
Tower Light Color
Blue
Lamp Life
100,000 hr
Light Color
Blue
Operating Voltage
115V AC
Compatible Series
KombiSIGN 71
Operating Current
0.025 A
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-20 Degrees C
Lens Shape
Dome
Number of Lamps
4
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP65
Light Operating Mode
Steady
Lifespan
50,000 hr
Light Source
LED

Description

Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Blue, Sound Modes Steady, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.02A, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.