Tower Light Module, 115V AC, Green, 70 mm Dia., 66 mm Height, Xenon, KombiSIGN 71 Series

  • Mfr # 64320067

  • Zoro # G6047087


product price: $84.56
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V AC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64320067
Zoro #
G6047087
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Diameter
70 mm
Length
2.75 in
Height
2.578 in
Width
2.75 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V AC
Housing Material
Polycarbonate
Lighting Technology
Xenon
Current Drawn
0.022A
Color
Green
Tower Light Series
KombiSIGN 71
Lens Material
Polycarbonate
For Use With
KombiSIGN 71/72 Series Stacklights
Tower Light Color
Green
Watts
2 W
Operating Temp.
-4 Degrees to 122 Degrees F
Lens Design
Fresnel
Lamp Life
50,000 hr
Sound Modes
Pulse
NEMA Rating
NEMA 12
Wattage
2 W
Light Color
Green
Lamp Watts
2.0 W
Operating Voltage
115V AC
Lifespan
50,000 hr
Light Source
Xenon
Operating Temperature - Maximum
50 Degrees C
Lens Shape
Dome
Light Operating Mode
Flashing, Steady, Strobe
Operating Current
0.022 A
For Location
Indoor, Outdoor
Compatible Series
KombiSIGN 71
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP65

Description

Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Green, Sound Modes Pulse, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology Xenon, Not Applicable Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.022A, Watts 2 W, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.