Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, Red, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64711075

  • Zoro # G6033531


product price: $50.99
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64711075
Zoro #
G6033531
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Width
2.75 in
Diameter
70 mm
Height
2.578 in
Length
2.75 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.08A
Flashes per Minute
60
Color
Red
Tower Light Series
KombiSIGN 71
Lens Material
Polycarbonate
For Use With
KombiSIGN 71/72 Series Stacklights
Lens Design
Fresnel
Operating Temp.
-22 Degrees to 140 Degrees F
Lamp Life
50,000 hr
Tower Light Color
Red
Sound Modes
Continuous, Pulse
NEMA Rating
NEMA 12
Light Color
Red
Operating Voltage
24V AC, 24V DC
Compatible Series
KombiSIGN 72
Lifespan
50,000 hr
For Location
Indoor, Outdoor
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees C
Operating Current
0.080 A
Light Operating Mode
Flashing, Steady
Operating Temperature - Maximum
60 Degrees C
Lens Shape
Dome
Number of Lamps
2
Light Source
LED

Description

Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Red, Sound Modes Continuous, Pulse, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.