Tower Light Module, 24V AC, 24V DC, Yellow, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64430075

  • Zoro # G6044409


product price: $57.19
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64430075
Zoro #
G6044409
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Height
2.578 in
Width
2.75 in
Diameter
70 mm
Length
2.75 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.03A
Color
Yellow
Lens Material
Polycarbonate
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Stacklights
Sound Modes
Steady
Operating Temp.
-4 Degrees to 122 Degrees F
Lens Design
Fresnel
Tower Light Color
Yellow
Lamp Life
100,000 hr
NEMA Rating
NEMA 12
Light Color
Yellow
Operating Voltage
24V AC, 24V DC
Operating Current
0.030 A
IP Rating
IP65
Light Operating Mode
Steady
Lifespan
50,000 hr
Compatible Series
KombiSIGN 71
Light Source
LED
Operating Temperature - Minimum
-20 Degrees C
Number of Lamps
4
Lens Shape
Dome
Operating Temperature - Maximum
50 Degrees C
For Location
Indoor, Outdoor

Description

Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Yellow, Sound Modes Steady, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.03A, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.