Zoro Homepage

Tower Light Module, 24V DC, Clear, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64744055

  • Zoro # G6045020


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64744055
Zoro #
G6045020
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Length
2.75 in
Width
2.75 in
Diameter
70 mm
Height
2.578 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.08A
Flashes per Minute
60
Color
Clear
Tower Light Series
KombiSIGN 71
Lens Material
Polycarbonate
For Use With
KombiSIGN 71/72 Series Stacklights
Sound Modes
Pulse
Operating Temp.
-22 Degrees to 140 Degrees F
NEMA Rating
NEMA 12
Tower Light Color
Clear
Lens Design
Fresnel
Lamp Life
50,000 hr
Light Color
Clear
Operating Voltage
24V DC
Operating Temperature - Minimum
-30 Degrees C
IP Rating
IP65
Light Source
LED
Lens Shape
Dome
Operating Temperature - Maximum
60 Degrees C
Number of Lamps
2
Operating Current
0.080 A
Lifespan
50,000 hr
For Location
Indoor, Outdoor
Light Operating Mode
Flashing, Strobe
Compatible Series
KombiSIGN 72

Description

Tower Light Series KombiSIGN 71, Voltage 24V DC, Tower Light Color Clear, Sound Modes Pulse, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.