Zoro Homepage

Tower Light Module, 24V DC, Red, 40 mm Dia., 59 mm Height, LED, KombiSIGN 40 Series

  • Mfr # 63414055

  • Zoro # G6045422


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63414055
Zoro #
G6045422
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
40 mm
Overall Height
59 mm
Diameter
40 mm
Length
1.578 in
Width
1.58 in
Height
2.312 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.065A
Flashes per Minute
60
Color
Red
Lens Material
Polycarbonate
Tower Light Series
KombiSIGN 40
For Use With
KombiSIGN 40 Series Stacklights
Sound Modes
Pulse
NEMA Rating
NEMA 12
Lamp Life
50,000 hr
Lens Design
Fresnel
Operating Temp.
-22 Degrees to 140 Degrees F
Tower Light Color
Red
Light Color
Clear
Operating Voltage
24V DC
Lens Shape
Dome
Lifespan
50,000 hr
Operating Temperature - Maximum
60 Degrees C
Operating Current
0.065 A
Number of Lamps
2
Light Operating Mode
Flashing, Strobe
Light Source
LED
Operating Temperature - Minimum
-30 Degrees C
Compatible Series
KombiSIGN 40
For Location
Indoor, Outdoor
IP Rating
IP66, IP69K

Description

Tower Light Series KombiSIGN 40, Voltage 24V DC, Tower Light Color Red, Sound Modes Pulse, Diameter 40 mm, NEMA Rating NEMA 12, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.065A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.