Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V AC, 24V DC, Green, 70 mm Dia., 66 mm Height, LED, KombiSIGN 71 Series

  • Mfr # 64723075

  • Zoro # G6041329


product price: $57.79
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64723075
Zoro #
G6041329
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm
Overall Height
66 mm
Diameter
70 mm
Height
2.578 in
Width
2.75 in
Length
2.75 in

Details

Item
Tower Light Module
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.08A
Flashes per Minute
60
Color
Green
Lens Material
Polycarbonate
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Stacklights
Lens Design
Fresnel
Operating Temp.
-22 Degrees to 140 Degrees F
NEMA Rating
NEMA 12
Tower Light Color
Green
Lamp Life
50,000 hr
Sound Modes
Continuous, Pulse
Light Color
Clear
Operating Voltage
24V AC, 24V DC
IP Rating
IP65
Operating Current
0.080 A
Light Source
LED
Lifespan
50,000 hr
For Location
Indoor, Outdoor
Compatible Series
KombiSIGN 72
Number of Lamps
2
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Lens Shape
Dome
Light Operating Mode
Flashing, Steady

Description

Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Green, Sound Modes Continuous, Pulse, Diameter 70 mm, NEMA Rating NEMA 12, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.